Beli diamon ff di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rothenberger Mesin Bor Coring Beton Rodiadrill CeramicDeskripsi:alat untuk melubangi tembok/betonatribut:
- Color: Black
- NEW STRONG Knurling Tool HolderDeskripsi:-Since it is possible to remove the head, can be attached to either right or left.-Since it is an automatic centering type bearing stand, work efficiency will be enhanced.-Since pin for piece is fixed with screws, easy to replace the piece.-A holder for rolling diamond knurlingatribut:
- Compatible Holder: NSK-2
- Hole Diameter: 4.76mm
- Knurls: Bastard
- Material: Alloy Tool Steel (SKS31)
- Module: 0.45mm
- Outer Diameter: 19.2mm
- Pitch: 1.41mm
- Width: 6.35mm
- Diamond Map Cardboard File 5002 (Map Karton)atribut:
- Size: Folio
- MultiPro Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Dimensions (cm): 47.5x37.5x37
- Inlet/Outlet Pipe (inch): 2
- Max. Suction Head (m): 8
- Maximum Output (hp/rpm): 6.5/3600
- Maximum Waterflow (L/minute): 600
- Oil Capacity (L): 0.6
- Tank Capacity (L) : 3.6
- Total Head (m): 28
- SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Deskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) FlatfishDeskripsi:-TiN(titanium nitride)coating has been applied for longer life, making it economical.atribut:
- Outer Diameter: 25.4mm
- Hole Diameter: 13, 15mm
- Width: 6mm
- Compatible Holder: KH1E20・25
- Material: High Speed Steel (SKH51)
- ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)Deskripsi:Perfect for Point of Purchase in retail stores, the HT5-30PK includes ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools in a countertop display.HT-5 Product Family:Ullman's HT-5 telescopes from 5-1/2” to 25-1/2” and the magnetic end lifts up to 2.5 pounds for fast and precise retrieval of metal objects in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-5 to clothing for secure carry and convenient access.atribut:
- UPC Code: 32513101998
- Overall Height (inch): 5-3/4
- Overall Width (inch): 5-1/2
- Overall Length (inch): 6
- COO: Assembled in America from domestic and globally sourced components
- Overall Tool Height (Inch): 1/2
- Overall Tool Length (Inch): Min. 5-1/2, Max. 25-1/2
- Overall Tool Width (Inch): 1/2
- Set Includes: Ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools
- SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut)Deskripsi:-With the initial position setting mechanism of the knurling holding part.-Automatic alignment by upper and lower auto slide mechanism (±2.5mm from initial position) eliminates the rolling force generated in 2 knurl pieces, and enables knurling processing with uniform groove depths.-A holder for rolling diamond knurling
- Zebra Technologies Mobile ComputerDeskripsi:HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINAatribut:
- Included Accecories: Adaptor, Cable Charging
- monotaro Hand Tap (Up #3) (Mata Tap)Deskripsi:It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Top # 3
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 1.5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
- Habitat Keramik Gol.1Deskripsi:Keramik adalah salah satu bahan dengan kualitas terbaik yang digunakan di setiap area rumah atau bangunan seperti Kamar Mandi, Ruang Tamu, Kamar Tidur, dll. Dapat digunakan untuk lantai.
- Broco Stop Kontak 1-Gang with Cover Atlantic Series (Power Outlet)atribut:
- Series: Atlantic
- Livi Tisu Serbet Pop Up Seri Evo (Tisu Makan)atribut:
- Sheet Width (mm): 100
- Sheet Length (mm): 210
- Number of Sheets: 200
- Number of Ply: 2
- Inner Packaging: Plastic
- BOSCH Mitre Saw Machine (Gergaji Mesin)Deskripsi:Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggiatribut:
- Bevel Setting (°): 45 L
- Mitre Setting (°): 47 L / 52 R
- Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
- Tool Dimensions (mm): 535 x475 x330
- Saw Blade Bore Diameter (mm): 25.4
- K3L License: Yes
- No Load Speed (rpm): 4800
- Part Number: 0601B290K0
- Rated Input Power (W): 1700
- Saw Blade Diameter (mm): 254
- Diamond Map Cardboard Snell File 5001 (Map Kertas)atribut:
- Size: Folio
- Pelican Laptop Case (Tas Laptop)atribut:
- Color: Black
Daftar Harga diamon ff Terbaru November 2026
| Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic | Rp52.999.900 |
| NEW STRONG Knurling Tool Holder | Rp129.900 |
| Diamond Map Cardboard File 5002 (Map Karton) | Rp3.000 |
| MultiPro Pump Engine for Irrigation (Pompa Alkon) | Rp1.899.900 |
| Sidomuncul Tolak Angin Herbal | Rp21.900 |
| SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai) | Rp58.900 |
| SUPER TOOL Rolled Knurled Piece E-Type (For Kiwa Processing) Flatfish | Rp809.900 |
| ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik) | Rp3.999.900 |
| SUPER TOOL Roll Auto-Sliding Knurling Holder (for Cross cut & Plain cut) | Rp159.900 |
| Zebra Technologies Mobile Computer | Rp8.699.900 |
Data diperbarui pada 09/11/2026 (Harga belum termasuk PPN)





















































































































































/lqP101526782-2.jpg)
/P101005499-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Protective%20Disposable%20Face%20Mask%203%20Ply%20Earloop%20(Masker%20Sekali%20Pakai)/hqP101571638-29.jpg)
%20Flatfish/9vP102781355-3.jpg)
/gtP104705605-1.jpg)
/P102799691-1.jpg)

%20(Mata%20Tap)/knP102249743-5.jpg)


/P102059142-1.jpg)
/dkP103055488-3.jpg)
/jhP101518701-3.jpg)
/lcP101526768-2.jpg)
/afP102307375-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)

/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)


/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)